Thomas and Betts Homac HM 53-1P Oxide Inhibiting Compound | Graybar Store
Thomas and Betts Homac - Oxide Inhibiting Compound - HM 53-1P
+ / - Hover over image to Zoom
Other Views

    Oxide Inhibiting Compound

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: HM 53-1P
    SKU: 25435494
    $11.19
    Checking Pricing
         
    Color:Grey
    Size:8 fl oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # HM 53-1P
    • Color Grey
    • Size 8 fl oz
    • Application Lugs; Non-Tension Splices; Pad to Pad
    • Type Oxide Inhibiting Compound
    • Flammability Rating 1 (Aerosol); 4 (HMIS); Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HOMAC® Oxide Inhibiting Compound, Size: 8 fl oz, Gray, Flammability Rating: 1 (Aerosol); 4 (HMIS); Extremely Flammable