Philips Day-Brite OWL440L835-UNV-DIM Owl Wraparound LED | Graybar Store
Philips Day-Brite - Owl Wraparound LED - OWL440L835-UNV-DIM
+ / - Hover over image to Zoom
Other Views

    Owl Wraparound LED

    Manufacturer: Philips Day-Brite
    Manufacturer #: OWL440L835-UNV-DIM
    SKU: 25695343
    $185.28
    Checking Pricing
         
    Voltage Rating:120/277 V
    Lamp Watts:37 W
    Input Voltage:120/277 V
    Lumens:4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # OWL440L835-UNV-DIM
    • Input Voltage 120/277 V
    • Lamp Type LED
    • Lamp Watts 37 W
    • Lumens 4000
    • Voltage Rating 120/277 V
    • SAP Material Type ZSTD
    Product Overview:
    Owl Wraparound LED, Length (Inches): 4 ft, Input Voltage: 120/277 V, Lamp Type: LED, Voltage Rating: 120/277 V, Lamp Watts: 37 W