Klein Tools HD2000-9NE Oversized Heavy-Duty High-Leverage Side-Cutting Pliers | Graybar Store
Klein Tools - Oversized Heavy-Duty High-Leverage Side-Cutting Pliers - HD2000-9NE
+ / - Hover over image to Zoom
Other Views

    Oversized Heavy-Duty High-Leverage Side-Cutting Pliers

    Manufacturer: Klein Tools
    Manufacturer #: HD2000-9NE
    SKU: 88154183
    $53.44
    Checking Pricing
         
    Overall Length (Inches):9-1/2
    Jaw Length (Inches):1-19/32
    Nose Type:New England Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # HD2000-9NE
    • Country of Origin US - USA
    • Finish Black Oxide
    • Handle Color Light Red
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 1-19/32
    • Materials Hardened Steel
    • Nose Type New England Nose
    • Overall Length (Inches) 9-1/2
    • For Use With Hardwire, ACSR, Screws, Nails, Most Hardened Wire
    • SAP Material Type ZSTD
    Product Overview:
    9-1/2-inch Heavy-duty high-leverage side-cutting pliers
    • Cuts ACSR, screws, nails and most hardened wire.
    • High-leverage design. Rivet is closer to the cutting edge for 46 percent greater cutting and gripping power than other plier designs.
    • Induction hardened cutting knives for long life.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • Streamlined design with sure-gripping, cross-hatched knurled jaws.
    • Unique handle tempering helps absorb the ''snap'' when cutting wire.
    • Precision-hardened plier head for on-the-job toughness.
    • Custom, US-made tool steel.
    • Heavy-duty plastic-dipped handles for comfort and ease of identification.
    • Handform handles for full gripping and cutting power.
    • Features combination polished and black-oxide finish.