Brady 65321 Oversized Breaker Lockout, Pack of 6 | Graybar Store
Brady - Oversized Breaker Lockout, Pack of 6 - 65321
+ / - Hover over image to Zoom
Other Views

    Oversized Breaker Lockout, Pack of 6

    Manufacturer: Brady
    Manufacturer #: 65321
    SKU: 25242688
    $75.79
    Checking Pricing
         
    Packaging:1 Pack of 6 Devices
    Color:Red
    Dimensions:2.5 in H x 3.75 in W x 3.8 in D
    Use With:Single-Pole
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65321
    • Color Red
    • Dimensions 2.5 in H x 3.75 in W x 3.8 in D
    • Application Circuit Breaker Switch Lockout
    • Type Clamp-On
    • Safety Factor OSHA 1910.147
    • Packaging 1 Pack of 6 Devices
    • Use With Single-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    Oversized breaker lockout is the perfect device for 480/600V switches up to 2 1/4 in. wide and 7/8 in. thick. Made of durable polypropylene and glass filled impact-modified nylon.