Brady - Oversized Breaker Lockout, 1 Single Device - 65329
+ / - Hover over image to Zoom
Other Views

Oversized Breaker Lockout, 1 Single Device

Manufacturer: Brady
Manufacturer #: 65329
SKU: 25242689
Checking Pricing
     
Packaging:1 Device
Color:Red
Dimensions:2.5 in H x 3.75 in W x 3.8 in D
Use With:Single-Pole
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65329
  • Color Red
  • Dimensions 2.5 in H x 3.75 in W x 3.8 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Device
  • Use With Single-Pole
Product Overview:
Oversized breaker lockout is the perfect device for 480/600V switches up to 2 1/4 in. wide and 7/8 in. thick. Made of durable polypropylene and glass filled impact-modified nylon.