Square D (Schneider Electric) LRD3357 Overload Relay with Single Phase Sensitivity 37.0 to 50.0A Use With LC1D50-D80 | Graybar Store
Square D (Schneider Electric) - Overload Relay with Single Phase Sensitivity 37.0 to 50.0A Use With LC1D50-D80 - LRD3357
+ / - Hover over image to Zoom
Other Views

    Overload Relay with Single Phase Sensitivity 37.0 to 50.0A Use With LC1D50-D80

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LRD3357
    SKU: 22007727
    $120.50
    Checking Pricing
         
    Use With:LC1D50-D80
    Amperage Rating:37.0 to 50.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LRD3357
    • Amperage Rating 37.0 to 50.0
    • Class Rating 10
    • Use With LC1D50-D80
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    IEC overload relay class 10 bi-metal ambient compensated direct-mounted, 0.63 to 1.0A, for use with LC1D09-D32.
    • Class 10 with single-phase sensitivity
    • UL Listed E164862