Square D (Schneider Electric) 9065SF220 Overload Relay | Graybar Store
Square D (Schneider Electric) - Overload Relay - 9065SF220
+ / - Hover over image to Zoom
Other Views

    Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9065SF220
    SKU: 96073488
    $333.10
    Checking Pricing
         
    Poles:3
    Voltage Rating:600 V AC
    Amperage Rating:15 to 45 A
    Additional Features:1 to 3 Adjustments for Trip Current; Phase Loss And Unbalance Protection
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9065SF220
    • Additional Features 1 to 3 Adjustments for Trip Current; Phase Loss And Unbalance Protection
    • Amperage Rating 15 to 45 A
    • Poles 3
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ Overload Relay, Voltage Rating: 600 V AC, Amperage Rating: 15 to 45 A, Poles: 3