Square D (Schneider Electric) LR2D3563 Overload Relay | Graybar Store
Square D (Schneider Electric) - Overload Relay - LR2D3563
+ / - Hover over image to Zoom
Other Views

    Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LR2D3563
    SKU: 93163641
    $143.02
    Checking Pricing
         
    Additional Features:Ambient Compensated Bimetallic; Direct Mount
    Termination:Screw
    Amperage Rating:63 to 80 A
    Voltage Rating:690 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LR2D3563
    • Termination Screw
    • Additional Features Ambient Compensated Bimetallic; Direct Mount
    • Amperage Rating 63 to 80 A
    • Voltage Rating 690 V AC
    • Country of Origin FR - France
    Product Overview:
    TeSys™ Overload Relay, Voltage Rating: 690 V AC, Amperage Rating: 63 to 80 A, Screw Termination