Square D (Schneider Electric) 9065SEO8 Overload Relay | Graybar Store
Square D (Schneider Electric) - Overload Relay - 9065SEO8
+ / - Hover over image to Zoom
Other Views

    Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9065SEO8
    SKU: 88249951
    $203.42
    Checking Pricing
         
    Poles:3
    Voltage Rating:600 V
    Amperage Rating:45 A
    Additional Features:1 Piece Thermal Unit; Inverse Time-Delay Trip; Replaceable Contact Units; Trip-Free Reset Mechanism
    Contact Operation:1 NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9065SEO8
    • Additional Features 1 Piece Thermal Unit; Inverse Time-Delay Trip; Replaceable Contact Units; Trip-Free Reset Mechanism
    • Amperage Rating 45 A
    • Contact Operation 1 NC
    • Poles 3
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ Overload Relay, Voltage Rating: 600 V, Amperage Rating: 45 A, Poles: 3
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings