Square D (Schneider Electric) 9998SO1 Overload Relay 1NC Contact Kit | Graybar Store
Square D (Schneider Electric) - Overload Relay 1NC Contact Kit - 9998SO1
+ / - Hover over image to Zoom
Other Views

    Overload Relay 1NC Contact Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9998SO1
    SKU: 88250703
    $44.86
    Checking Pricing
         
    Contact Operation:1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9998SO1
    • Contact Operation 1NC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Overload relay contact kit includes 1NC that provides type S starter NEMA size rating from 00-4 and 6.
    • Volts AC: 120 or less
    • Continuous current rating: 5 A