Hubbell Power Systems GL170 Overhead Line Splice | Graybar Store
Hubbell Power Systems - Overhead Line Splice - GL170
+ / - Hover over image to Zoom
Other Views

    Overhead Line Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL170
    SKU: 98397977
    $32.01
    Checking Pricing
         
    Length:6 in.
    Diameter (Inches):0.94
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL170
    • Diameter (Inches) 0.94
    • Length 6 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL Overhead Line Splice, Copper, Length: 6 in, Diameter (Inches): 0.94 in