Hubbell Power Systems GL402A Overhead Line Splice | Graybar Store
Hubbell Power Systems - Overhead Line Splice - GL402A
+ / - Hover over image to Zoom
Other Views

    Overhead Line Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL402A
    SKU: 97215560
    $8.31
    Checking Pricing
         
    Length:9 in.
    Diameter (Inches):0.9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL402A
    • Diameter (Inches) 0.9
    • Length 9 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL400 Overhead Line Splice, Aluminum Alloy, Length: 9 in, Diameter (Inches): 0.9 in