Hubbell Power Systems GL115 Overhead Line Splice | Graybar Store
Hubbell Power Systems - Overhead Line Splice - GL115
+ / - Hover over image to Zoom
Other Views

    Overhead Line Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL115
    SKU: 97118262
    $11.69
    Checking Pricing
         
    Length:4.4 in.
    Diameter (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL115
    • Diameter (Inches) 3/4
    • Length 4.4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL100 Overhead Line Splice, Copper, Length: 4.4 in, Diameter (Inches): 3/4 in