Hubbell Power Systems GL1195A Overhead Line Splice | Graybar Store
Hubbell Power Systems - Overhead Line Splice - GL1195A
+ / - Hover over image to Zoom
Other Views

    Overhead Line Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL1195A
    SKU: 97112832
    $17.41
    Checking Pricing
         
    Length:9.8 in.
    Diameter (Inches):1.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL1195A
    • Diameter (Inches) 1.2
    • Length 9.8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL400 Overhead Line Splice, Aluminum, Length: 9.8 in, Diameter (Inches): 1.2 in