Hubbell Power Systems GL117 Overhead Line Splice | Graybar Store
Hubbell Power Systems - Overhead Line Splice - GL117
+ / - Hover over image to Zoom
Other Views

    Overhead Line Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL117
    SKU: 93196245
    $17.39
    Checking Pricing
         
    Length:5-1/2 in.
    Diameter (Inches):0.94
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL117
    • Diameter (Inches) 0.94
    • Length 5-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL100 Overhead Line Splice, Copper, Length: 5-1/2 in, Diameter (Inches): 0.94 in