Hubbell Power Systems GL404A Overhead Line Splice | Graybar Store
Hubbell Power Systems - Overhead Line Splice - GL404A
+ / - Hover over image to Zoom
Other Views

    Overhead Line Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL404A
    SKU: 25511905
    $8.98
    Checking Pricing
         
    Length:12 in.
    Diameter (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL404A
    • Diameter (Inches) 1
    • Length 12 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL400 Overhead Line Splice, Aluminum Alloy, Length: 12 in, Diameter (Inches): 1 in