Hubbell Power Systems GL123 Overhead Line Splice | Graybar Store
Hubbell Power Systems - Overhead Line Splice - GL123
+ / - Hover over image to Zoom
Other Views

    Overhead Line Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL123
    SKU: 25395636
    $124.70
    Checking Pricing
         
    Length:8.6 in.
    Diameter (Inches):1-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL123
    • Diameter (Inches) 1-1/2
    • Length 8.6 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL100 Overhead Line Splice, Copper, Length: 8.6 in, Diameter (Inches): 1-1/2 in