Hubbell Power Systems GL114185A Overhead Line Splice | Graybar Store
Hubbell Power Systems - Overhead Line Splice - GL114185A
+ / - Hover over image to Zoom
Other Views

    Overhead Line Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL114185A
    SKU: 25395628
    $32.55
    Checking Pricing
         
    Length:8-1/2 in.
    Diameter (Inches):1.3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL114185A
    • Diameter (Inches) 1.3
    • Length 8-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL Overhead Line Splice, Aluminum; Copper, Length: 8-1/2 in, Diameter (Inches): 1.3 in