Square D (Schneider Electric) OCK400 Overhead Feed Trough For 400A Ring and Ringless Type Meter Mains and All In Ones | Graybar Store
Square D (Schneider Electric) - Overhead Feed Trough For 400A Ring  and Ringless Type Meter Mains and All In Ones - OCK400
+ / - Hover over image to Zoom
Other Views

    Overhead Feed Trough For 400A Ring and Ringless Type Meter Mains and All In Ones

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: OCK400
    SKU: 22103358
    $595.78
    Checking Pricing
         
    Use With:400 A Ring and Ringless Type Meter Mains and All-In-Ones; CSEDs
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # OCK400
    • Amps 400A
    • Accessory Type Overhead Service Kit
    • Use With 400 A Ring and Ringless Type Meter Mains and All-In-Ones; CSEDs
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Overhead Service Kit, Amps: 400 A