UTC Fire and Security 2202A-L Overhead Door Floor Mount Contact | Graybar Store
UTC Fire and Security - Overhead Door Floor Mount Contact - 2202A-L
+ / - Hover over image to Zoom
Other Views

    Overhead Door Floor Mount Contact

    Manufacturer: UTC Fire and Security
    Manufacturer #: 2202A-L
    SKU: 25172937
    $20.62
    Checking Pricing
         
    Additional Features:Floor Mount; Low Profile Design; Stainless Steel Armored Cable
    Color / Finish:Silver
    Dimensions:89 W x 38 D x 11 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 2202A-L
    • Dimensions 89 W x 38 D x 11 H mm
    • Additional Features Floor Mount; Low Profile Design; Stainless Steel Armored Cable
    • Color / Finish Silver
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2200 Overhead Door Contact, Color / Finish: Silver, Dimensions: 89 W x 38 D x 11 H mm