UTC Fire and Security 2205A-L Overhead Door Floor Magnetic Contact with 3 Inch Gap Size | Graybar Store
UTC Fire and Security - Overhead Door Floor Magnetic Contact with 3 Inch Gap Size - 2205A-L
+ / - Hover over image to Zoom
Other Views

    Overhead Door Floor Magnetic Contact with 3 Inch Gap Size

    Manufacturer: UTC Fire and Security
    Manufacturer #: 2205A-L
    SKU: 25196456
    $40.49
    Checking Pricing
         
    Color:White
    Additional Features:3 in.- Gap size
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 2205A-L
    • Color White
    • Additional Features 3 in.- Gap size
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Floor Mount Magnetic Contact for Overhead Doors with Aluminum Housing and Armored Cable, with Gap distance - Up to 3 in.
    • Voltage - 100V AC/DC max.
    • Current - 0.5 A max.
    • Power - 7.5 W max.
    • Loop type - Closed
    • Electrical - Normally open (N.O.)