Thomas and Betts Homac U 1 N 24 Overhead Connector And Cover | Graybar Store
Thomas and Betts Homac - Overhead Connector And Cover - U 1 N 24
+ / - Hover over image to Zoom
Other Views

    Overhead Connector And Cover

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: U 1 N 24
    SKU: 88305714
    $1.45
    Checking Pricing
         
    Wire Size:1 Sol, 1 And 2 Str, 2 (6/1, 7/1) ACSR (Conductor A) AWG, 2 Sol, 3 And 4 Str, 2 (6/1,7/1) ACSR (Conductor B) AWG
    Color Code:Orange (Conductor B); Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # U 1 N 24
    • Color Code Orange (Conductor B); Red
    • Wire Size 1 Sol, 1 And 2 Str, 2 (6/1, 7/1) ACSR (Conductor A) AWG, 2 Sol, 3 And 4 Str, 2 (6/1,7/1) ACSR (Conductor B) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Homac® Overhead Connector And Cover, Wire Size: 1 Sol, 1 And 2 Str, 2 (6/1, 7/1) ACSR (Conductor A) AWG; 2 Sol, 3 And 4 Str, 2 (6/1,7/1) ACSR (Conductor B) AWG, Color Code: Orange (Conductor B); Red (Conductor A)