Thomas and Betts Homac X 1 N 1010 Overhead Connector And Cover | Graybar Store
Thomas and Betts Homac - Overhead Connector And Cover - X 1 N 1010
+ / - Hover over image to Zoom
Other Views

    Overhead Connector And Cover

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: X 1 N 1010
    SKU: 25573849
    $5.45
    Checking Pricing
         
    Wire Size:1/0 ACSR, 1/0 to 2/0 Str (Conductor B) AWG, 1/0 ACSR, 2/0 Str, 1/0 Str (Conductor A) AWG
    Color Code:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # X 1 N 1010
    • Color Code Yellow
    • Wire Size 1/0 ACSR, 1/0 to 2/0 Str (Conductor B) AWG, 1/0 ACSR, 2/0 Str, 1/0 Str (Conductor A) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Homac® Overhead Connector And Cover, Wire Size: 1/0 ACSR, 1/0 to 2/0 Str (Conductor B) AWG; 1/0 ACSR, 2/0 Str, 1/0 Str (Conductor A) AWG, Color Code: Yellow