Thomas and Betts Homac U 1 B 102 Overhead Connector And Cover | Graybar Store
Thomas and Betts Homac - Overhead Connector And Cover - U 1 B 102
+ / - Hover over image to Zoom
Other Views

    Overhead Connector And Cover

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: U 1 B 102
    SKU: 25398900
    $1.09
    Checking Pricing
         
    Wire Size:1/0 ACSR, 1/0 Str (End A) AWG, 2 (6/1,7/1) ACSR, 1 to 2 Str, Die: 5/8 (End B) AWG
    Color Code:Yellow (Conductor A), Red (Conductor B)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # U 1 B 102
    • Color Code Yellow (Conductor A), Red (Conductor B)
    • Wire Size 1/0 ACSR, 1/0 Str (End A) AWG, 2 (6/1,7/1) ACSR, 1 to 2 Str, Die: 5/8 (End B) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Homac® Overhead Connector And Cover, Wire Size: 1/0 ACSR, 1/0 Str (End A) AWG; 2 (6/1,7/1) ACSR, 1 to 2 Str, Die: 5/8 (End B) AWG, Color Code: Red (Conductor B); Yellow (Conductor A)