Legrand Ortronics - Overhead Cable Pathway Rack - OR-60401089
+ / - Hover over image to Zoom
Other Views

Overhead Cable Pathway Rack

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60401089
SKU: 25281106
Checking Pricing
     
Height (Inches):18.1 in
Color:Black
Depth (Inches):9 in
Rack Units:8
Width (Inches):23.6 in
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60401089
  • Color Black
  • Rack Units 8
  • Depth (Inches) 9 in
  • Height (Inches) 18.1 in
  • Width (Inches) 23.6 in
  • Material Aluminum
Product Overview:
Mighty Mo® Overhead Cable Pathway Rack, Black, Aluminum, Horizontal, Overhead Cable Applications, Rack Units: 8 RU