Legrand Ortronics OR-60401001 Mighty Mo® Overhead Cable Pathway Rack, 2 RU | Graybar Store
Legrand Ortronics - Mighty Mo® Overhead Cable Pathway Rack, 2 RU - OR-60401001
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Overhead Cable Pathway Rack, 2 RU

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-60401001
    SKU: 25109674
    $220.46
    Checking Pricing
         
    Height (Inches):7.4 in.
    Color:Black
    Rack Units:2
    Material:Aluminum (Overhead Panel and Spacer); Polycarbonate (Speed Nut); Steel (Mounting Screws)
    Size:23.6 W x 7.4 H x 9 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-60401001
    • Color Black
    • Size 23.6 W x 7.4 H x 9 D in
    • Application Overhead Cable Applications
    • Mounting Style Horizontal
    • Type Overhead Rack
    • Rack Units 2
    • Brand Mighty Mo
    • Height (Inches) 7.4 in.
    • Material Aluminum (Overhead Panel and Spacer); Polycarbonate (Speed Nut); Steel (Mounting Screws)
    • Includes Mounting Hardware
    Product Overview:
    Mighty Mo® Overhead Cable Pathway Rack, Size: 23.6 W x 7.4 H x 9 D in, Black, Aluminum (Overhead Panel and Spacer); Polycarbonate (Speed Nut); Steel (Mounting Screws), Silkscreen, Rack Units: 2