Ortronics (Legrand) OR-60401015 Mighty Mo® Overhead Cable Pathway Rack, 5 RU | Graybar Store
Ortronics (Legrand) - Mighty Mo® Overhead Cable Pathway Rack, 5 RU - OR-60401015
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Overhead Cable Pathway Rack, 5 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60401015
    SKU: 25109672
    $326.44
    Checking Pricing
         
    Height (Inches):12.6 in.
    Color:Black
    Depth (Inches):9 in.
    Rack Units:5
    Width (Inches):23.6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60401015
    • Color Black
    • Application Overhead Cable Applications
    • Mounting Style Horizontal Mount
    • Type Overhead Rack
    • Rack Units 5
    • Brand Mighty Mo
    • Depth (Inches) 9 in.
    • Height (Inches) 12.6 in.
    • Materials Aluminum
    • Width (Inches) 23.6 in.
    • Includes Mounting Hardware
    • Country of Origin US - USA
    Product Overview:
    Mighty Mo® pathway bracket allows horizontal connectivity to be supported by the over head pathway and includes built-in Mighty Mo waterfalls. Overhead cable pathway rack is 5 rack units.