Ortronics (Legrand) OR-60401111 Mighty Mo® Overhead Equipment Rack, 4-Post, Black | Graybar Store
Ortronics (Legrand) - Mighty Mo® Overhead Equipment Rack, 4-Post, Black - OR-60401111
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Overhead Equipment Rack, 4-Post, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60401111
    SKU: 25476843
    $464.77
    Checking Pricing
         
    Height (Inches):12.2 in.
    Rack Units:6
    Width (Inches):23.7 in.
    Depth (Inches):37.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60401111
    • Type Mighty Mo Overhead 4-Post Equipment Rack
    • Rack Units 6
    • Depth (Inches) 37.5 in.
    • Height (Inches) 12.2 in.
    • Width (Inches) 23.7 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Overhead 4-Post Equipment Rack, Width (Inches): 23.7 in, Height (Inches): 12.2 in, Rack Units: 6