Belden Overall Shield Multi-Conductor 4-Pair Cable, Non-Plenum | Graybar Store
Belden - Overall Shield Multi-Conductor 4-Pair Cable, Non-Plenum
+ / - Hover over image to Zoom
Other Views

    Overall Shield Multi-Conductor 4-Pair Cable, Non-Plenum

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    5EXHNP4P24-WH-P-BED-PVIBDN
    97227382
    White
    U/UTP
    1000 ft UnReel Box
    4
    $
    227
    .38
    1000 Ft
    /
    Reel
    97227382
    Color
    White
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    $
    227
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-BL-P-BED-PVIBDN
    97170892
    Blue
    U/UTP
    1000 ft UnReel Box
    4
    $
    227
    .38
    1000 Ft
    /
    Reel
    97170892
    Color
    Blue
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    $
    227
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-GY-P-BED-PVIBDN
    97267799
    Grey
    U/UTP
    1000 ft UnReel Box
    4
    $
    227
    .38
    1000 Ft
    /
    Reel
    97267799
    Color
    Grey
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    $
    227
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-OR-P-BED-PVIBDN
    25070180
    Orange
    U/UTP
    1000 ft UnReel Box
    4
    $
    227
    .38
    1000 Ft
    /
    Reel
    25070180
    Color
    Orange
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    $
    227
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97227382 SKU, 97227382 ANALYTICS...
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Price
    $
    227
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97170892 SKU, 97170892 ANALYTICS...
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Price
    $
    227
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97267799 SKU, 97267799 ANALYTICS...
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Price
    $
    227
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25070180 SKU, 25070180 ANALYTICS...
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Price
    $
    227
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available