Cooper Lighting (Eaton) 2RDI-232-RP-UNV-EB81-U Ovation Series 2x4 Troffer, 2 Lamp, 1 Ballast | Graybar Store
Cooper Lighting (Eaton) - Ovation Series 2x4 Troffer, 2 Lamp, 1 Ballast - 2RDI-232-RP-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    Ovation Series 2x4 Troffer, 2 Lamp, 1 Ballast

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2RDI-232-RP-UNV-EB81-U
    SKU: 25523154
    $107.59
    Checking Pricing
         
    Lamp Watts:32
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2RDI-232-RP-UNV-EB81-U
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Ballast
    • Brand Metalux;Eaton
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • Voltage 120-277
    • SAP Material Type ZSTD
    Product Overview:
    2 Lamp, 2x4 round perforated lamp shield, center mount, CEE Listed (1) electronic ballast, T8.