Hubbell Power Systems 29968 5/8 in. (Shank) Drop-Forged Steel Ovaleye Bolt, Length Under Eye 18 in., Thread Length 6 in. | Graybar Store
Hubbell Power Systems - 5/8 in. (Shank) Drop-Forged Steel Ovaleye Bolt, Length Under Eye 18 in., Thread Length 6 in. - 29968
+ / - Hover over image to Zoom
Other Views

    5/8 in. (Shank) Drop-Forged Steel Ovaleye Bolt, Length Under Eye 18 in., Thread Length 6 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 29968
    SKU: 88056078
    $6.81
    Checking Pricing
         
    Length:18 in.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 29968
    • Length 18 in.
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Chance® Ovaleye Bolt, Length: 18 in, Thread Size: 5/8-11 Dia x 6 L in