Klein Tools 5144S Oval Buckets with Sisal Rope Handle | Graybar Store
Klein Tools - Oval Buckets with Sisal Rope Handle - 5144S
+ / - Hover over image to Zoom
Other Views

    Oval Buckets with Sisal Rope Handle

    Manufacturer: Klein Tools
    Manufacturer #: 5144S
    SKU: 88152999
    $98.70
    Checking Pricing
         
    Color:Tan
    No. of Pockets:15
    Overall Length (Inches):14
    Width (Inches):7 in.
    Depth (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5144S
    • Color Tan
    • Depth (Inches) 10 in.
    • Materials Canvas
    • No. of Pockets 15
    • Overall Length (Inches) 14
    • Width (Inches) 7 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Canvas oval bucket has 15 inside pockets.