Panduit FROVRA4X4YL Outside Vertical Right Angle Fitting | Graybar Store
Panduit - Outside Vertical Right Angle Fitting - FROVRA4X4YL
+ / - Hover over image to Zoom
Other Views

    Outside Vertical Right Angle Fitting

    Manufacturer: Panduit
    Manufacturer #: FROVRA4X4YL
    SKU: 22075576
    $90.70
    Checking Pricing
         
    Height (Inches):7.7
    Dimensions:5.5 W x 7.74 L x 7.7 H in
    Length:7.74 in.
    Use With:4 x 4 Channel; 4 x 4 Fitting; FROVRASC4YL Split Cover
    Width (Inches):5.5
    Fitting Type:Coupler
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FROVRA4X4YL
    • Dimensions 5.5 W x 7.74 L x 7.7 H in
    • Type 4 x 4 Outside Vertical Right Angle Fitting
    • Fitting Type Coupler
    • Height (Inches) 7.7
    • Length 7.74 in.
    Product Overview:
    FiberRunner® Outside Vertical Right Angle Fitting, ABS, Yellow, Dimensions: 5.5 W x 7.74 L x 7.7 H in