Ideal Industries - Outlet Single Plug Lockout, 220/250V - 44-819
+ / - Hover over image to Zoom
Other Views

Outlet Single Plug Lockout, 220/250V

Manufacturer: Ideal Industries
Manufacturer #: 44-819
SKU: 92122002
$32.38
Checking Pricing
     
Voltage (Volts):220/250V
Dimensions:3.25 in. L x 3.25 in. W
Color:Red
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Ideal Industries
  • Manufacturer # 44-819
  • Color Red
  • Dimensions 3.25 in. L x 3.25 in. W
  • Voltage (Volts) 220/250V
Product Overview:
220/250V Outlet Single Plug Lockout; Durable Plastic Body, Red. Dimension-3.250 Inch Length x 3.250 Inch Width