Ideal Industries 44-818 Outlet Single Plug Lockout, 110 V | Graybar Store
Ideal Industries - Outlet Single Plug Lockout, 110 V - 44-818
+ / - Hover over image to Zoom
Other Views

    Outlet Single Plug Lockout, 110 V

    Manufacturer: Ideal Industries
    Manufacturer #: 44-818
    SKU: 92122001
    $29.15
    Checking Pricing
         
    Voltage (Volts):110V
    Dimensions:3-1/2 in. L x 2 in. W
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-818
    • Color Red
    • Dimensions 3-1/2 in. L x 2 in. W
    • Voltage (Volts) 110V
    • Country of Origin US - USA
    Product Overview:
    110V Outlet Single Plug Lockout; Durable Plastic Body, Red. Length- 3-1/2 IN. Width- 2 IN; Capacity- Up To 3/8 IN Shackles