Square D (Schneider Electric) NSYCAG92LPF ClimaSys™ Outlet Grill, Ventilation Systems, 92 mm | Graybar Store
Square D (Schneider Electric) - ClimaSys™ Outlet Grill, Ventilation Systems, 92 mm - NSYCAG92LPF
+ / - Hover over image to Zoom
Other Views

    ClimaSys™ Outlet Grill, Ventilation Systems, 92 mm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYCAG92LPF
    SKU: 25425373
    $49.62
    Checking Pricing
         
    Color:Grey
    Size:92 L x 92 H (Cut out dimensions) mm
    Depth (Inches):13 mm
    Material:ASA PC Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYCAG92LPF
    • Color Grey
    • Size 92 L x 92 H (Cut out dimensions) mm
    • Type Outlet Grill
    • Brand ClimaSys
    • Depth (Inches) 13 mm
    • Material ASA PC Thermoplastic
    • For Use With Ventilation Systems
    Product Overview:
    Outlet Grille Plastic Cut Out, ASA PC Thermoplastic, Size: 92 L x 92 H (Cut out dimensions) mm, Grey, Used with NSYCVF85M- fans