Square D (Schneider Electric) NSYCAG125LPF ClimaSys™ Outlet Grill, Ventilation Systems, 125 mm | Graybar Store
Square D (Schneider Electric) - ClimaSys™ Outlet Grill, Ventilation Systems, 125 mm - NSYCAG125LPF
+ / - Hover over image to Zoom
Other Views

    ClimaSys™ Outlet Grill, Ventilation Systems, 125 mm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYCAG125LPF
    SKU: 25414531
    $52.02
    Checking Pricing
         
    Color:Grey
    Size:125 L x 125 H (Cut out dimensions) mm
    Use With:125 x 125 mm Cut-Out; ClimaSys CV Fans
    Voltage (Volts):400/440; 24; 48; 115; 230
    Material:ASA PC Thermoplastic
    Depth:15 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYCAG125LPF
    • Color Grey
    • Size 125 L x 125 H (Cut out dimensions) mm
    • Voltage (Volts) 400/440; 24; 48; 115; 230
    • Type Outlet Grill
    • Brand ClimaSys
    • Depth 15 mm
    • Material ASA PC Thermoplastic
    • For Use With Ventilation Systems
    • Use With 125 x 125 mm Cut-Out; ClimaSys CV Fans
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Outlet Grille Plastic Cut Out, ASA PC Thermoplastic, Size: 125 L x 125 H (Cut out dimensions) mm, Grey, Use with NSYCVF38- Fans