Hubbell Premise Wiring Outlet Frame Duplex 106 | Graybar Store
Hubbell Premise Wiring - Outlet Frame Duplex 106
+ / - Hover over image to Zoom
Other Views

    Outlet Frame Duplex 106

    Manufacturer: Hubbell Premise Wiring
         

    • Manufacturer Hubbell Premise Wiring
    • Mounting Style Flush Mount
    • Type Outlet Frame
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Material
    Additional Features
    Dimensions (Inches)
    Part Number
    Color
    Packaging
    No. of Ports
    Size
    Use With
    Price
    Q106O
    99867925
    Thermoplastic
    Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    1.463 W x .315 D x 3.66 H
    Q106O
    Office White
    1 Each
    4
    3.281 in.
    All Hubbell Keystone Connections
    $
    3
    .17
    /
    EA
    99867925
    Material
    Thermoplastic
    Additional Features
    Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches)
    1.463 W x .315 D x 3.66 H
    Part Number
    Q106O
    Color
    Office White
    Packaging
    1 Each
    No. of Ports
    4
    Size
    3.281 in.
    Use With
    All Hubbell Keystone Connections
    $
    3
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q106B
    99867926
    Thermoplastic
    Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    1.463 W x .315 D x 3.66 H
    Q106B
    Black
    1 Each
    4
    3.281 in.
    All Hubbell Keystone Connections
    $
    3
    .17
    /
    EA
    99867926
    Material
    Thermoplastic
    Additional Features
    Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches)
    1.463 W x .315 D x 3.66 H
    Part Number
    Q106B
    Color
    Black
    Packaging
    1 Each
    No. of Ports
    4
    Size
    3.281 in.
    Use With
    All Hubbell Keystone Connections
    $
    3
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BR106B
    91029344
    Thermoplastic
    Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    1.312 W x 0.385 D x 3.650 H
    BR106B
    Black
    1 Each
    2
    $
    3
    .84
    /
    EA
    91029344
    Material
    Thermoplastic
    Additional Features
    Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches)
    1.312 W x 0.385 D x 3.650 H
    Part Number
    BR106B
    Color
    Black
    Packaging
    1 Each
    No. of Ports
    2
    Size
    Use With
    $
    3
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BR106G
    93164506
    Thermoplastic
    Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    1.312 W x 0.385 D x 3.650 H
    BR106G
    Grey
    1 Each
    2
    $
    3
    .84
    /
    EA
    93164506
    Material
    Thermoplastic
    Additional Features
    Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches)
    1.312 W x 0.385 D x 3.650 H
    Part Number
    BR106G
    Color
    Grey
    Packaging
    1 Each
    No. of Ports
    2
    Size
    Use With
    $
    3
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BR106W
    93176247
    Thermoplastic
    Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    1.312 W x 0.385 D x 3.650 H
    BR106W
    White
    1 Each
    2
    $
    3
    .84
    /
    EA
    93176247
    Material
    Thermoplastic
    Additional Features
    Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches)
    1.312 W x 0.385 D x 3.650 H
    Part Number
    BR106W
    Color
    White
    Packaging
    1 Each
    No. of Ports
    2
    Size
    Use With
    $
    3
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q106W
    99867928
    Thermoplastic
    Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    1.463 W x .315 D x 3.66 H
    Q106W
    White
    1 Each
    4
    3.281 in.
    All Hubbell Keystone Connections
    $
    3
    .17
    /
    EA
    99867928
    Material
    Thermoplastic
    Additional Features
    Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches)
    1.463 W x .315 D x 3.66 H
    Part Number
    Q106W
    Color
    White
    Packaging
    1 Each
    No. of Ports
    4
    Size
    3.281 in.
    Use With
    All Hubbell Keystone Connections
    $
    3
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q106E
    99867929
    Thermoplastic
    Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    1.463 W x .315 D x 3.66 H
    Q106E
    Ivory
    1 Each
    4
    3.281 in.
    All Hubbell Keystone Connections
    $
    3
    .17
    /
    EA
    99867929
    Material
    Thermoplastic
    Additional Features
    Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches)
    1.463 W x .315 D x 3.66 H
    Part Number
    Q106E
    Color
    Ivory
    Packaging
    1 Each
    No. of Ports
    4
    Size
    3.281 in.
    Use With
    All Hubbell Keystone Connections
    $
    3
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q106G
    99867927
    Thermoplastic
    Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    1.463 W x .315 D x 3.66 H
    Q106G
    Grey
    1 Each
    4
    3.281 in.
    All Hubbell Keystone Connections
    $
    3
    .17
    /
    EA
    99867927
    Material
    Thermoplastic
    Additional Features
    Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches)
    1.463 W x .315 D x 3.66 H
    Part Number
    Q106G
    Color
    Grey
    Packaging
    1 Each
    No. of Ports
    4
    Size
    3.281 in.
    Use With
    All Hubbell Keystone Connections
    $
    3
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BR106C
    91029345
    Thermoplastic
    Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    1.312 W x 0.385 D x 3.650 H
    BR106C
    Office White
    1 Each
    2
    $
    3
    .84
    /
    EA
    91029345
    Material
    Thermoplastic
    Additional Features
    Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches)
    1.312 W x 0.385 D x 3.650 H
    Part Number
    BR106C
    Color
    Office White
    Packaging
    1 Each
    No. of Ports
    2
    Size
    Use With
    $
    3
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867925 SKU, 99867925 ANALYTICS...
    Dimensions (Inches)
    1.463 W x .315 D x 3.66 H
    Part Number
    Q106O
    Color
    Office White
    Packaging
    1 Each
    No. of Ports
    4
    Size
    3.281 in.
    Use With
    All Hubbell Keystone Connections
    Price
    $
    3
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867926 SKU, 99867926 ANALYTICS...
    Dimensions (Inches)
    1.463 W x .315 D x 3.66 H
    Part Number
    Q106B
    Color
    Black
    Packaging
    1 Each
    No. of Ports
    4
    Size
    3.281 in.
    Use With
    All Hubbell Keystone Connections
    Price
    $
    3
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91029344 SKU, 91029344 ANALYTICS...
    Dimensions (Inches)
    1.312 W x 0.385 D x 3.650 H
    Part Number
    BR106B
    Color
    Black
    Packaging
    1 Each
    No. of Ports
    2
    Size
    Use With
    Price
    $
    3
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93164506 SKU, 93164506 ANALYTICS...
    Dimensions (Inches)
    1.312 W x 0.385 D x 3.650 H
    Part Number
    BR106G
    Color
    Grey
    Packaging
    1 Each
    No. of Ports
    2
    Size
    Use With
    Price
    $
    3
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93176247 SKU, 93176247 ANALYTICS...
    Dimensions (Inches)
    1.312 W x 0.385 D x 3.650 H
    Part Number
    BR106W
    Color
    White
    Packaging
    1 Each
    No. of Ports
    2
    Size
    Use With
    Price
    $
    3
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867928 SKU, 99867928 ANALYTICS...
    Dimensions (Inches)
    1.463 W x .315 D x 3.66 H
    Part Number
    Q106W
    Color
    White
    Packaging
    1 Each
    No. of Ports
    4
    Size
    3.281 in.
    Use With
    All Hubbell Keystone Connections
    Price
    $
    3
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867929 SKU, 99867929 ANALYTICS...
    Dimensions (Inches)
    1.463 W x .315 D x 3.66 H
    Part Number
    Q106E
    Color
    Ivory
    Packaging
    1 Each
    No. of Ports
    4
    Size
    3.281 in.
    Use With
    All Hubbell Keystone Connections
    Price
    $
    3
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867927 SKU, 99867927 ANALYTICS...
    Dimensions (Inches)
    1.463 W x .315 D x 3.66 H
    Part Number
    Q106G
    Color
    Grey
    Packaging
    1 Each
    No. of Ports
    4
    Size
    3.281 in.
    Use With
    All Hubbell Keystone Connections
    Price
    $
    3
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91029345 SKU, 91029345 ANALYTICS...
    Dimensions (Inches)
    1.312 W x 0.385 D x 3.650 H
    Part Number
    BR106C
    Color
    Office White
    Packaging
    1 Each
    No. of Ports
    2
    Size
    Use With
    Price
    $
    3
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available