Hubbell Premise Wiring BR106E Outlet Frame Duplex 106 | Graybar Store
Hubbell Premise Wiring - Outlet Frame Duplex 106 - BR106E
+ / - Hover over image to Zoom
Other Views

    Outlet Frame Duplex 106

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: BR106E
    SKU: 96094160
    $3.84
    Checking Pricing
         
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # BR106E
    • Color Electric Ivory
    • Mounting Style Flush Mount
    • Type Outlet Frame
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    iStation™ electric ivory 2-port, Type 106 outlet frame.
    • Duplex 106 Outlet Frame
    • Flush mounted
    • Provides a contemporary finish to any style application
    • 2-port