Hubbell Premise Wiring Q106B Outlet Frame Duplex 106 | Graybar Store
Hubbell Premise Wiring - Outlet Frame Duplex 106 - Q106B
+ / - Hover over image to Zoom
Other Views

    Outlet Frame Duplex 106

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: Q106B
    SKU: 99867926
    $3.17
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches):1.463 W x .315 D x 3.66 H
    Part Number:Q106B
    Color:Black
    Packaging:1 Each
    No. of Ports:4
    Size:3.281 in.
    Use With:All Hubbell Keystone Connections
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # Q106B
    • Color Black
    • Part Number Q106B
    • Size 3.281 in.
    • Mounting Style Flush Mount
    • Type Outlet Frame
    • No. of Ports 4
    • Additional Features Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    • Dimensions (Inches) 1.463 W x .315 D x 3.66 H
    • Material Thermoplastic
    • Packaging 1 Each
    • Use With All Hubbell Keystone Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Outlet Frame, Black, Flush Mount, Thermoplastic, No. of Ports: 4, Dimension (Inches): 1.463 W x .315 D x 3.66 H in