Thomas and Betts A470D Outlet Box Cover | Graybar Store
Thomas and Betts - Outlet Box Cover - A470D
+ / - Hover over image to Zoom
Other Views

    Outlet Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: A470D
    SKU: 93143352
    $2.21
    Checking Pricing
         
    Opening:Blank
    Shape:Round
    Color:Blue
    No. of Gangs:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A470D
    • Color Blue
    • Materials Non-Metallic
    • No. of Gangs 1
    • Opening Blank
    • Shape Round
    • Country of Origin US - USA
    Product Overview:
    Outlet Box Cover, No. of Gangs: 1, Shape: Round, Opening: Blank