Thomas and Betts A413 Outlet Box Cover | Graybar Store
Thomas and Betts - Outlet Box Cover - A413
+ / - Hover over image to Zoom
Other Views

    Outlet Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: A413
    SKU: 88054419
    $5.27
    Checking Pricing
         
    Raised (Inches):1 in
    Opening:1
    Color:Blue
    No. of Gangs:1
    Shape:Square
    Capacity (Cubic Inch):6.6 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A413
    • Color Blue
    • Capacity (Cubic Inch) 6.6 cu. in.
    • Materials Non-Metallic
    • No. of Gangs 1
    • Opening 1
    • Raised (Inches) 1 in
    • Shape Square
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outlet Box Cover, No. of Gangs: 1, Shape: Square, Opening: 1, Raised (Inches): 1 in