Thomas and Betts HB1BL Outlet Box Cover | Graybar Store
Thomas and Betts - Outlet Box Cover - HB1BL
+ / - Hover over image to Zoom
Other Views

    Outlet Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: HB1BL
    SKU: 25407388
    $1.75
    Checking Pricing
         
    Opening:Blank
    Color:Grey
    No. of Gangs:1
    Shape:Rectangular
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HB1BL
    • Color Grey
    • No. of Gangs 1
    • Opening Blank
    • Shape Rectangular
    • Material Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Outlet Box Cover, Polycarbonate, No. of Gangs: 1, Shape: Rectangular, Opening: Blank