Thomas and Betts B455AH Outlet Box | Graybar Store
Thomas and Betts - Outlet Box - B455AH
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B455AH
    SKU: 99967089
    $10.93
    Checking Pricing
         
    Box Style:Rectangular
    Construction:New
    Color:Blue
    Size:7-3/5 x 3-7/10 x 2-1/2 in
    No. of Gangs:4
    Depth:2-1/2 in.
    Capacity (Cubic Inch):55.0 cu. in.
    Use With:90 Degree C Connectors; Non-Metallic Sheathed Cable
    Mounting Type:Bar Hanger; Bracket Support; Captive Nails
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B455AH
    • Color Blue
    • Construction New
    • Size 7-3/5 x 3-7/10 x 2-1/2 in
    • Box Style Rectangular
    • Capacity (Cubic Inch) 55.0 cu. in.
    • Depth 2-1/2 in.
    • Mounting Type Bar Hanger; Bracket Support; Captive Nails
    • No. of Gangs 4
    • Material PVC
    • Use With 90 Degree C Connectors; Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Outlet Box, PVC, Blue, Size: 7-3/5 x 3-7/10 x 2-1/2 in, Box Style: Rectangular, Mounting Type: Bar Hanger; Bracket Support; Captive Nails