Thomas and Betts SN-241 Outlet Box | Graybar Store
Thomas and Betts - Outlet Box - SN-241
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: SN-241
    SKU: 92122218
    $6.10
    Checking Pricing
         
    No. of Gangs:2
    Additional Features:3/8 Inch Offset Wallboard Tabs Molded Fast Clamp
    Box Style:Rectangular
    Construction:New
    Color:Blue
    Size:3-5/8 W x 4 L x 3-5/8 D in
    Depth:3-5/8 in.
    Capacity (Cubic Inch):41.0 cu. in.
    Use With:90 Degree C Connectors; Non-Metallic Sheathed Cable
    Mounting Type:Compound Angled Nails
    Knockouts:3/8 in
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SN-241
    • Color Blue
    • Construction New
    • Size 3-5/8 W x 4 L x 3-5/8 D in
    • Additional Features 3/8 Inch Offset Wallboard Tabs Molded Fast Clamp
    • Box Style Rectangular
    • Capacity (Cubic Inch) 41.0 cu. in.
    • Depth 3-5/8 in.
    • Knockouts 3/8 in
    • Materials PVC
    • Mounting Type Compound Angled Nails
    • No. of Gangs 2
    • Material PVC
    • Use With 90 Degree C Connectors; Non-Metallic Sheathed Cable
    • SKU Spec Sheet
      SN-241 Specification Sheet
      SN-241 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Outlet Box, PVC, Blue, Size: 4 x 3-5/8 x 3-5/8 in, Box Style: Rectangular, Mounting Type: Compound Angled Nails