B-Line (Eaton) Outlet Box 9/16 Dia x 1-1/8 L in; Slotted Holes | Graybar Store
B-Line (Eaton) - Outlet Box 9/16 Dia x 1-1/8 L in; Slotted Holes
+ / - Hover over image to Zoom
Other Views

    Outlet Box 9/16 Dia x 1-1/8 L in; Slotted Holes

    Manufacturer: B-Line (Eaton)
         

    Bolted framing (strut system) provides strength and stability to various support system applications.

    • Manufacturer B-Line (Eaton)
    • Channel Openings 9/16 Dia x 1-1/8 L in; Slotted Holes
    Select Filter Options Below ( 1 items found )
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Height (Inches):1-5/8
    Brand or Series:B-Line; Eaton
    Width (Inches):1-5/8
    Channel Gauge:14 ga
    Material Finish:Pre-Galvanized
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Height (Inches)
    Brand or Series
    Width (Inches)
    Channel Gauge
    Material Finish
    Length
    Price
    B24SH-240GLV
    88035611
    1-5/8 x 1-5/8
    1-5/8
    B-Line; Eaton
    1-5/8
    14 ga
    Pre-Galvanized
    $
    213
    .61
    20 Ea
    /
    Package
    88035611
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Height (Inches)
    1-5/8
    Brand or Series
    B-Line; Eaton
    Width (Inches)
    1-5/8
    Channel Gauge
    14 ga
    Material Finish
    Pre-Galvanized
    Length
    $
    213
    .61
    20 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035611 SKU, 88035611 ANALYTICS...
    Brand or Series
    B-Line; Eaton
    Width (Inches)
    1-5/8
    Channel Gauge
    14 ga
    Material Finish
    Pre-Galvanized
    Length
    Price
    $
    213
    .61
    20 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available