Molex 453CR Outlet Box | Graybar Store
Molex - Outlet Box - 453CR
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: Molex
    Manufacturer #: 453CR
    SKU: 88282744
    $36.12
    Checking Pricing
         
    Box Style:Rectangular
    Color:Yellow
    Use With:Power Distribution
    Mounting Type:Screw
    Knockouts:2 in
    Material:Glass-Filled Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 453CR
    • Color Yellow
    • Box Style Rectangular
    • Knockouts 2 in
    • Mounting Type Screw
    • Material Glass-Filled Polyester
    • Use With Power Distribution
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Woodhead® Outlet Box, Glass-Filled Polyester, Yellow, Box Style: Rectangular, Mounting Type: Screw Mount