Molex 3090 Super-Safeway™ Yellow Dual-Sided Portable Outlet Box With C-Clamp, Extended Depth, Cord Dia. 0.325 to 0.655 in. | Graybar Store
Molex - Super-Safeway™ Yellow Dual-Sided Portable Outlet Box With C-Clamp, Extended Depth, Cord Dia. 0.325 to 0.655 in. - 3090
+ / - Hover over image to Zoom
Other Views

    Super-Safeway™ Yellow Dual-Sided Portable Outlet Box With C-Clamp, Extended Depth, Cord Dia. 0.325 to 0.655 in.

    Manufacturer: Molex
    Manufacturer #: 3090
    SKU: 88281832
    $57.18
    Checking Pricing
         
    Box Style:Deep
    Additional Features:NEoTEX Paracril OZO Rubber Outlet Boxes Yield the Best Performance for Abrasion, Chemical Exposure and Temperature Extremes
    Color:Yellow
    Use With:Power Distribution
    Mounting Type:Portable Mount
    Material:Rubber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 3090
    • Color Yellow
    • Additional Features NEoTEX Paracril OZO Rubber Outlet Boxes Yield the Best Performance for Abrasion, Chemical Exposure and Temperature Extremes
    • Box Style Deep
    • Mounting Type Portable Mount
    • Material Rubber
    • Use With Power Distribution
    • Country of Origin MX - Mexico
    Product Overview:
    Safeway® Portable Outlet Box, Deep, Rubber, Yellow