Thomas and Betts 52151 X Outlet Box | Graybar Store
Thomas and Betts - Outlet Box - 52151 X
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52151 X
    SKU: 88254804
    $9.77
    Checking Pricing
         
    Side Knockouts (Inches):(1) 1/2 and 3/4 E in; (2) 1/2 in
    Bottom Knockouts (Inches):1/2 in.
    Box Style:Welded
    Depth:1-1/2 in.
    Packaging:50 per Pack
    Use With:Armored/Metal Clad Cable
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52151 X
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Style Welded
    • Depth 1-1/2 in.
    • Materials Steel
    Product Overview:
    Steel City® Outlet Box, Box Style: Welded, Depth: 1-1/2 in, Packaging: 50 per Pack, Side Knockouts (Inches): (1) 1/2 and 3/4 E in; (2) 1/2 in, Bottom Knockouts (Inches): (1) 1/2 in