Raco 5400-0 Outlet Box | Graybar Store
Raco - Outlet Box - 5400-0
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: Raco
    Manufacturer #: 5400-0
    SKU: 88218782
    $14.49
    Checking Pricing
         
    Box Style:Deep
    Color:Grey
    No. of Gangs:1
    Depth:1-1/2 in.
    No. of Hubs:6
    Capacity (Cubic Inch):9.5 cu. in.
    Hub Size (Inches):1/2
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5400-0
    • Color Grey
    • Box Style Deep
    • Capacity (Cubic Inch) 9.5 cu. in.
    • Depth 1-1/2 in.
    • Hub Size (Inches) 1/2
    • No. of Gangs 1
    • No. of Hubs 6
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Outlet Box, Aluminum, Hub Size (Inches): 1/2 in, Back; Bottom; Side; Top, No. of Gangs: 1, No. of Hubs: 6